Shop All Hook & Loop Sanding Discs
Norton Abrasives
Disc, Sanding, 5 Hole, 5 In, VF, P180G, PK100
Mfr # 66261131579
Zoro # G2875494
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Fine
- Abrasive Material Aluminum Oxide
- Grit P180
Product Information
- Brand Norton Abrasives
- MFR # 66261131579
- Zoro # G2875494
- UPC # 662611315791
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Dia. (In.) | 5 |
Overall Diameter | 5 in |
Details
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Fine, Grit P180, Overall Diameter 5 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes 5, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47208)
- OSBORN Knot Wire End Brush, 1/2", 0003042900 (0003042900)
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TS (08834164622)
- OSBORN Knot Wire Cup Brush, 3-1/2", 0003312600 (0003312600)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P120G, PK10 (07660703221)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183920)
- NORTON ABRASIVES Disc, Sanding, 6 Hole, 6In, P120G, PK100 (66261131598)
- NORTON ABRASIVES SAND DISC 5"" 40G 35PK (7660768460)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, SF, P400G, PK100 (66261131573)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 150 Grit, PK50 (77696007774)
- MILWAUKEE TOOL 400 Grit Mesh Sanding Sheets for M12 FUEL Orbital Detail Sander (12 pk) (48-80-5400)
- Norton Abrasives Hook & Loop Sanding Discs