
DSC DP 3inx0in A975 NOR P150 V05 39H, 50PK
Mfr # 77696095007
Zoro # G112338357
product price:Â $54.89
/pk 50, $1.10/eaKey Features
Abrasive Material
Ceramic Alumina
Disc Backing Material
Anti-Loading Paper
Disc Diameter
3 in
Max. RPM
12000
Disc Attachment Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77696095007
Zoro #
G112338357
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
3 in
Details
Abrasive Material
Ceramic Alumina
Disc Backing Material
Anti-Loading Paper
Max. RPM
12000
Disc Attachment Type
Hook and Loop
Grit
P150
Series
A975
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Grade
Fine
Description
50 3in MULTI-AIR CYCLONIC DISC P80C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.