DSC DP 3inx0in A975 NOR P150 V05 39H, 50PK

  • Mfr # 77696095008

  • Zoro # G812338398


product price:  $54.89
/pk 50, $1.10/ea

Key Features

Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Abrasive Material
Ceramic Alumina
Grade
Fine
Disc Diameter
3 in
Series
A975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77696095008
Zoro #
G812338398
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
3 in

Details

Grit
P180
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Abrasive Material
Ceramic Alumina
Grade
Fine
Series
A975
Disc Backing Material
Anti-Loading Paper
Disc Attachment Type
Hook and Loop
Max. RPM
12000

Description

50DSC DP 3inx0in A975 NOR P180 V05 39H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.