
FIBER DISC 7X7/8"" 24GRT
Mfr # 7660701914
Zoro # G205915359
product price: $53.85
/pk 25, $2.15/eaKey Features
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Attachment Type
Center Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7660701914
Zoro #
G205915359
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
7 in.
Details
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Abrasive Grit
24
Abrasive Grade
Extra Coarse
Disc Backing Material
Fiber
Attachment Type
Center Mount
Operating Speed (RPM)
8600
Arbor hole
7/8 In.
Description
Armed with a versatile, multi-purpose aluminum oxide abrasive, this Metal F240 coarse grit fiber disc delivers consistent results in a variety of applications when you need to keep initial costs to a minimum. Pair this handy disc with your right-angle grinder or pistol-grip air sander to bevel, blend, debur and remove stock from a wide range of materials, including aluminum, cast iron, titanium, super alloys and 300- and 400-series stainless. The full-resin bond and heavy fiber backing provide strength, durability and resistance to tearing.
- • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
- • Heavier fiber backing for additional strength and tear resistance
- • Good coarse grit choice for right angle grinder beveling, blending, deburring and stock removal, when performance is not measured and low initial price is a key purchasing criterion
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.