Zoro Homepage

Fixed Abrasive Buff, 8 in Dia, 3 in Thick, Silicon Carbide

  • Mfr # 78072766888

  • Zoro # G707963865


product price: $38.29
/ea
Sold in multiples of 1000 for $38,290.00

Key Features

Overall Diameter
8 in
Overall Thickness
3 in
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072766888
Zoro #
G707963865
UPC #
78072766888
Country of Origin
United States

Dimensions

Overall Diameter
8 in
Overall Thickness
3 in

Details

Item
Fixed Abrasive Buff
Abrasive Material
Silicon Carbide

Description

Fixed Abrasive Buff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products