Abrasive Cut-Off Wheel, Type 1, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
- Mfr # 23605
- Zoro # G3184361
product price:Â
$
3.45
/ea
Key Features
Wheel Type
Type 1
Overall Diameter
5 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Primary Material Application
Stainless Steel, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23605
- Zoro #
- G3184361
- UPC #
- 699053236056
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 5 in
- Overall Thickness
- 0.045 in
- Connector Size
- 7/8 in
Details
- Item
- Abrasive Cut-Off Wheel
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Stainless Steel, Steel
- Abrasive Material
- Aluminum Oxide
- Series
- SAIT.M.X.
- Maximum Operating Speed
- 12,200 RPM
- Application
- Ferrous Metal
- Diamond Knockout
- No
- Bond Type
- Resin
- Compatible Tool Type
- Angle Grinder, Circular Saw
- Reinforced Status
- Reinforced
- Connector Type
- Unthreaded Hole
- Primary Material Applicationn
- Stainless Steel, Steel
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Circular Saw, Primary Material Application Stainless Steel, Steel, Series SAIT.M.X., Wheel Type Type 1, Maximum Operating Speed 12,200 RPM, Reinforced Status Reinforced, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.