This item is Discontinued.

Norton Abrasives Flap Disc, 7 In x 36 Grit, 7/8 63642504334

Flap Disc, 7 In x 36 Grit, 7/8 (Discontinued)

  • Mfr # 63642504334
  • Zoro # G4557192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642504334
Zoro #
G4557192
UPC #
636425043348
Country of Origin
France

Dimensions

Disc Dia.
7"
Mounting Size
7/8"
Disc Diameter
7 in
Mounting Hole Size
7/8 in
Arbor Hole Size
7/8 in
Connection Size & Type
7/8 in
Overall Diameter
7 in
Connector Size
7/8 in
Diameter x Arbor Hole
7 in x 7/8 in

Details

Abrasive Material
Ceramic
Disc Type
Type 29
Grade
Extra Coarse
Grit
36
Series
Red Heat
Max. RPM
8,600 RPM
Backing Weight
Y
Operating Speed (RPM)
8600 RPM
Abrasive Disc Type
Type 29
Disc Backing Material
Fiberglass
Abrasive Grade
Extra Coarse
Item
Flap Disc
Abrasive Type
Coated
Abrasive Grit
36 / P36
Backing Material
Fiberglass
Disc Type - Density
Type 29
Abrasive Type - Grade
Coated - Extra Coarse
Abrasive Type Grit Grade
Coated - 36 / P36
Color
Red
Maximum Operating Speed
8,600 RPM
Flap Disc Type
Type 29

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Extra Coarse, Connector Size 7/8 in, Flap Disc Type Type 29, Overall Diameter 7 in, Series Red Heat, Backing Material Fiberglass, Backing Weight Y, Grit 36, Maximum Operating Speed 8,600 RPM, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.