Zoro Homepage

Flap Disc, Crs, Grit 40, TY 2, 3in, Bluefire

  • Mfr # 77696090181

  • Zoro # G2577648


product price: $6.99
/ea

Key Features

Flap Disc Type
Type 27
Overall Diameter
3 in
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77696090181
Zoro #
G2577648
UPC #
776960901816
Country of Origin
France

Dimensions

Overall Diameter
3 in

Details

Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Threaded Hole
Backing Plate Material
Plastic
Backing Material
Cotton
Backing Weight
Y
Abrasive Type
Coated
Abrasive Material
Zirconia Alumina
Grade
Extra Coarse
Grit
P40
Series
BlueFire R884P
Maximum Operating Speed
30,000 RPM
Color
Blue
Packaged In
BOX
Density Rating
Standard
Coating Coverage
Semi-Open
Quick Change System
TS

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Extra Coarse, Backing Plate Material Plastic, Connector Size Not Applicable, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 3 in, Quick Change System TS, Series BlueFire R884P, Backing Material Cotton, Backing Weight Y, Coating Coverage Semi-Open, Grit P40, Maximum Operating Speed 30,000 RPM, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.