Zoro Homepage

Flaring Cup Wheel, Type 11, Face Dia. 6 In

  • Mfr # 66253146929

  • Zoro # G4356554


product price: $68.19
/ea

Key Features

Abrasive Wheel Type
Type 11
Abrasive Wheel Diameter
6 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253146929
Zoro #
G4356554
UPC #
662531469291
Country of Origin
United States

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
2 in
Arbor Hole Size
5/8"-11
Connector Size
5/8"-11
Overall Thickness
2 in
Back Thickness
3/4 in
Overall Diameter
6 in
Rim Thickness
1 1/2 in

Details

Item
Flaring Cup Grinding Wheel
Abrasive Wheel Type
Type 11
Abrasive Material
Silicon Carbide
Abrasive Grit
16
Abrasive Wheel Hardness
Q
Max. RPM
6,000 RPM
Series
Blue Fire NVC SC
Specification
NZC16-QB-X406
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Titanium
Wheel Hardness
Q
Wheel Type
Type 11
Connector Type
Threaded Hole
Grit
16
Maximum Operating Speed
6,000 RPM
Compatible Tool Type
Cup Grinder
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Titanium

Description

Flaring Cup Grinding Wheel, Abrasive Material Silicon Carbide, Back Thickness 3/4 in, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 16, Overall Diameter 6 in, Overall Thickness 2 in, Rim Thickness 1 1/2 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Titanium, Compatible Tool Type Cup Grinder, Specification NZC16-QB-X406, Wheel Hardness Q, Wheel Type Type 11, Maximum Operating Speed 6,000 RPM, Series Blue Fire NVC SC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.