Shop NORTON ABRASIVES
See all product information
Gold Reserve No-Fil NorGrip Paper H&L Vacuum Disc A296 Aluminum Oxide P180 Grit, 50PK
Mfr # 66623334790
Zoro # G912336812
product price:Â $38.45
/pk 50, $0.77/eaKey Features
Disc Diameter
6 in
Disc Backing Material
Anti-Loading Paper
Grade
Fine
Max. RPM
15000
Disc Attachment Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66623334790
Zoro #
G912336812
UPC #
-
Country of Origin
Canada
Dimensions
Disc Diameter
6 in
Details
Disc Backing Material
Anti-Loading Paper
Grade
Fine
Grit
P180
Max. RPM
15000
Disc Attachment Type
Hook and Loop
Abrasive Material
Aluminum Oxide
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Series
A296
Description
Produce consistent surface finishes and quick, cool cuts with the P-graded aluminum oxide abrasive on the Gold Reserve A296 fine grit paper H and L vacuum disc. The disc conforms to your projects without tearing thanks to the strong yet flexible B-weight latex and paper backing. No-Fil stearate coating with a water-based, non-loading design prevents clogging, and vacuum holes help control dust in your work space. The NorGrip backing uses a hook and loop design for quick disc changes. Tackle finishing and micro-finishing jobs on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals for maximum versatility. P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish*Strong B-weight latex/paper backing resists tearing while staying conformable and flexible*Water-based, non-loading No-Fil stearate coating and vacuum holes minimize clogging and maximize dust extraction and disc life*Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum, and metals; the hook-and-loop backing means quick and easy disc changes and vacuum holes maximize dust extraction and life*Use 80-220 grit for intermediate sanding
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.