Shop NORTON ABRASIVES
See all product information
Create Account
Gold Reserve No-Fil NorGrip Paper H&L Vacuum Disc A296 Aluminum Oxide P320 Grit, 50PK
- Mfr # 66623334793
- Zoro # G712336777
product price:Â
$
40.19
/pk of 50, $0.80/ea
Key Features
Disc Diameter
6 in
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Series
A296
Disc Backing Material
Anti-Loading Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66623334793
- Zoro #
- G712336777
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Disc Diameter
- 6 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- P320
- Grade
- Extra Fine
- Series
- A296
- Disc Backing Material
- Anti-Loading Paper
- Application
- Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
- Disc Attachment Type
- Hook and Loop
- Max. RPM
- 15000
Description
Produce consistent surface finishes and quick, cool cuts with the P-graded aluminum oxide abrasive on the Gold Reserve A296 fine grit paper H&L vacuum disc. The disc conforms to your projects without tearing thanks to the strong yet flexible B-weight latex and paper backing. No-Fil stearate coating with a water-based, non-loading design prevents clogging, and vacuum holes help control dust in your work space. The NorGrip backing uses a hook and loop design for quick disc changes. Tackle finishing and micro-finishing jobs on primed or painted surfaces, wood, composites, fiberglass, aluminum and metals for maximum versatility. P-graded premium aluminum oxide abrasive produces a quick, cool cut and a more consistent surface finish*Strong B-weight latex/paper backing resists tearing while staying conformable and flexible*Water-based, non-loading No-Fil stearate coating and vacuum holes minimize clogging and maximize dust extraction and disc life*Good choice for fine grit finishing and micro-finishing on primed or painted surfaces, wood, composites, fiberglass, aluminum, and metals; the hook-and-loop backing means quick and easy disc changes and vacuum holes maximize dust extraction and life*Use 240-600 grit for fine finishing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.