Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Cone, 1-1/2 in., Almnm Oxide, PK10

  • Mfr # 66253349754

  • Zoro # G9486224


product price: $77.99
/pk 10, $7.80/ea
Free Shipping & Returns

Key Features

Grinding Cone Type
16
Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
2 1/2 in
Arbor Hole Size
3/8"-24
Abrasive Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253349754
Zoro #
G9486224
UPC #
662533497544
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
2 1/2 in
Arbor Hole Size
3/8"-24
Thickness
2-1/2"
Overall Diameter
1 1/2 in
Connector Size
3/8"-24
Overall Length
2 1/2 in

Details

Item
Grinding Cone
Grinding Cone Type
16
Abrasive Grit
24
Abrasive Material
Aluminum Oxide
Max. RPM
24,190 RPM
Specification
Norton Metal
Abrasive Wheel Type
Type 16
Primary Material Applicationn
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Maximum Operating Speed
24,190 RPM
Compatible Tool Type
Die Grinder
Abrasive Wheel Hardness
R
Abrasive Type
Type 16
Series
Metal 57A
Product Type
Cone
Grit
24
Connector Type
Threaded Hole
Tip Type
Round
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Grinding Cone, Abrasive Material Aluminum Oxide, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 1/2 in, Overall Length 2 1/2 in, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series Metal 57A, Maximum Operating Speed 24,190 RPM, Specification Norton Metal, Tip Type Round, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.