Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Cone, 1-1/2 in. Dia, 24 Grit, ZA

  • Mfr # 66253344377

  • Zoro # G5366496


product price: $28.32
/ea

Key Features

Grinding Cone Type
16
Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
3 in
Arbor Hole Size
3/8"-24
Abrasive Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253344377
Zoro #
G5366496
UPC #
662533443770
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
1 1/2 in
Grinding Cone Length
3 in
Arbor Hole Size
3/8"-24
Thickness
3"
Overall Length
3 in
Connector Size
3/8"-24
Overall Diameter
1 1/2 in

Details

Item
Grinding Cone
Grinding Cone Type
16
Abrasive Grit
24
Abrasive Material
Zirconia Alumina
Max. RPM
24,190 RPM
Abrasive Wheel Type
Type 16
Specification
BLUEFIRE 20-S
Maximum Operating Speed
24,190 RPM
Compatible Tool Type
Die Grinder
Tip Type
Round
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Grit
24
Series
BlueFire 4NV ZA
Abrasive Wheel Hardness
S
Abrasive Type
Type 16
Connector Type
Threaded Hole
Product Type
Cone
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Grinding Cone, Abrasive Material Zirconia Alumina, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Grit 24, Overall Diameter 1 1/2 in, Overall Length 3 in, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series BlueFire 4NV ZA, Maximum Operating Speed 24,190 RPM, Specification BLUEFIRE 20-S, Tip Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.