Zoro Homepage

Grinding Cone, 2 in. Dia, 20 Grit, ZA

  • Mfr # 66253344381

  • Zoro # G7598884


product price: $28.15
/ea

Key Features

Grinding Cone Type
16
Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Abrasive Grit
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253344381
Zoro #
G7598884
UPC #
662533443817
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Thickness
3"
Overall Diameter
2 in
Overall Length
3 in
Connector Size
5/8"-11

Details

Item
Grinding Cone
Grinding Cone Type
16
Abrasive Grit
20
Abrasive Material
Zirconia Alumina
Max. RPM
18,145 RPM
Specification
BLUEFIRE 20-S
Abrasive Wheel Type
Type 16
Grit
20
Abrasive Type
Type 16
Compatible Tool Type
Die Grinder
Tip Type
Round
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Connector Type
Threaded Hole
Maximum Operating Speed
18,145 RPM
Product Type
Cone
Abrasive Wheel Hardness
S
Series
BlueFire 4NV ZA
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Grinding Cone, Abrasive Material Zirconia Alumina, Abrasive Type Type 16, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 2 in, Overall Length 3 in, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series BlueFire 4NV ZA, Maximum Operating Speed 18,145 RPM, Specification BLUEFIRE 20-S, Tip Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.