Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Cone w/Rnd Tip, 2 in Dia, 20 G, ZA

  • Mfr # 66253344384

  • Zoro # G5366462


product price: $27.15
/ea

Key Features

Grinding Cone Type
17R
Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Abrasive Grit
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253344384
Zoro #
G5366462
UPC #
662533443848
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Thickness
3"
Overall Diameter
2 in
Overall Length
3 in
Connector Size
5/8"-11

Details

Item
Round Tip Grinding Cone
Grinding Cone Type
17R
Abrasive Grit
20
Abrasive Material
Zirconia Alumina
Max. RPM
18,145 RPM
Abrasive Wheel Type
Type 17
Specification
BLUEFIRE 20-S
Abrasive Wheel Hardness
S
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Maximum Operating Speed
18,145 RPM
Series
BlueFire 4NV ZA
Connector Type
Threaded Hole
Product Type
Cone
Abrasive Type
Type 17R
Compatible Tool Type
Die Grinder
Grit
20
Tip Type
Round
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Round Tip Grinding Cone, Abrasive Material Zirconia Alumina, Abrasive Type Type 17R, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 2 in, Overall Length 3 in, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Cone, Series BlueFire 4NV ZA, Maximum Operating Speed 18,145 RPM, Specification BLUEFIRE 20-S, Tip Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.