Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Plug w/Sq Tip, 2 Dia, 3 L, 20GR, ZA

  • Mfr # 61463644234

  • Zoro # G604390320


product price: $42.79
/ea

Key Features

Grinding Cone Type
18
Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Abrasive Grit
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61463644234
Zoro #
G604390320
UPC #
614636442341
Country of Origin
Mexico

Dimensions

Grinding Cone Diameter
2 in
Grinding Cone Length
3 in
Arbor Hole Size
5/8"-11
Abrasive Wheel Diameter
2 in
Thickness
3"
Overall Diameter
2 in
Overall Length
3 in
Connector Size
5/8"-11

Details

Item
Square Tip Grinding Plug
Grinding Cone Type
18
Abrasive Grit
20
Abrasive Material
Zirconia Alumina
Max. RPM
18,145 RPM
Specification
NZ TAF
Abrasive Wheel Type
Type 18
Abrasive Wheel Hardness
R
Grit
20
Product Type
Plug
Tip Type
Round
Compatible Tool Type
Die Grinder
Primary Material Applicationn
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Connector Type
Threaded Hole
Maximum Operating Speed
18,145 RPM
Abrasive Type
Type 18
Series
NorZon Plus 4NZ ZA
Primary Material Application
Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel

Description

Square Tip Grinding Plug, Abrasive Material Zirconia Alumina, Abrasive Type Type 18, Compatible Tool Type Die Grinder, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 20, Overall Diameter 2 in, Overall Length 3 in, Primary Material Application Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Product Type Plug, Series NorZon Plus 4NZ ZA, Maximum Operating Speed 18,145 RPM, Specification NZ TAF, Tip Type Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.