This item is Discontinued.

Norton Abrasives Grinding Wheel, 20x6x10, Rec 2/S, 46G 66253058320

Grinding Wheel, 20x6x10, Rec 2/S, 46G (Discontinued)

  • Mfr # 66253058320
  • Zoro # G4131942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253058320
Zoro #
G4131942
UPC #
662530583202
Country of Origin
Unknown

Dimensions

Thickness
6"
Recess Dia.
12-1/4"
Recess Depth
1"
2nd Recess Depth
1"

Details

Item
Recessed Grinding Wheel
Abrasive Material
Aluminum Oxide
Max. RPM
1625
Series
59A
Specification
Gemini 59A46-I
Color
Gray
Recess Type
Two Sides
Grade
Coarse
Bond Type
Vitrified, Porous
Grit
46

Description

Recessed Grinding Wheel, Abrasive Material Aluminum Oxide, Grit 46, Specification Gemini 59A46-I, Recess Depth 1 in, Bond Type Vitrified, Porous, Color Gray, Grade Coarse, Recess Type Two Sides, Series 59A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.