Grinding Wheel, T1, 7x1/2x1-1/4, AO, 80G, PK5

  • Mfr # 66252940899

  • Zoro # G3151206


product price:  $227.99
/pk 5, $45.60/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252940899
Zoro #
G3151206
UPC #
662529408998
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Connector Size
1 1/4 in
Overall Thickness
1/2 in
Overall Diameter
7 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Medium
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Purple
Abrasive Wheel Hardness
K
Series
32A
Application
Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
Abrasive Grit
80
Specification
32A80-KVBE
Max. RPM
3600
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Wheel Type
Type 1
Gritt
80
Connector Type
Unthreaded Hole
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Maximum Operating Speed
3,600 RPM
Wheel Hardness
K
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 80, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A80-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Medium, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.