Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5

  • Mfr # 69936662084

  • Zoro # G3472296


product price:  $202.99
/pk 5, $40.60/ea
Sold in multiples of 2 for $405.98
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
7 in
Thickness
1/2 in
Arbor Hole Size
1 1/4 in
Abrasive Material
Aluminum Oxide
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69936662084
Zoro #
G3472296
UPC #
699366620849
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1/2 in
Arbor Hole Size
1 1/4 in
Overall Diameter
7 in
Connector Size
1 1/4 in
Overall Thickness
1/2 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Abrasive Wheel Type
Type 1
Bond Type
Vitrified
Color
Pink
Max. RPM
3,600 RPM
Abrasive Grit
46
Specification
48A46-KVBE
Series
48A
Application
For Iron, High Speed Steel and Tool Steels RC 50 to 68, 300 and 400 Series Stainless Steels, Soft Steels RC 30 to 45
Abrasive Wheel Hardness
K
Wheel Hardness
K
Wheel Type
Type 1
Primary Material Applicationn
Steel, Tool Steel
Maximum Operating Speed
3,600 RPM
Gritt
46
Connector Type
Unthreaded Hole
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Application
Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Steel, Tool Steel, Specification 48A46-KVBE, Wheel Hardness K, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 48A, Grade Coarse, Bond Type Vitrified, Color Pink, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.