GRIT MERIT A/O FULL, 3/8 X 1-1/2 X 1/8 80

  • Mfr # 08834181708

  • Zoro # G4695468


product price: $1.33
/ea
Sold in multiples of 100 for $133.00

Key Features

Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated
Overall Length
1-1/2 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834181708
Zoro #
G4695468
UPC #
08834181708
Country of Origin
United States

Dimensions

Overall Length
1-1/2 In.

Details

Item
GRIT MERIT
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Type
Coated

Description

GRIT MERIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.