Shop All Hook & Loop Sanding Discs
Norton Abrasives
Hook-and-Loop Paper Discs, 320 Grit, PK50
Mfr # 66261131524
Zoro # G9319895
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design No Hole
- Grade Extra Fine
- Abrasive Material Aluminum Oxide
- Grit P320
Product Information
- Brand Norton Abrasives
- MFR # 66261131524
- Zoro # G9319895
- UPC # 662611315241
- Country of Origin Canada
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 3" |
Overall Diameter | 3 in |
Details
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Very Fine, Grit P320, Overall Diameter 3 in, Series A275OP, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (05539554825)
- CLESCO 3/4" X 6" Sanding Sleeve 120 Grit A/O Sanding Sleeve (SS-012096-120A)
- 3M PSA Sanding Disc, AlO, Cloth, 5in, 50G, PK250 (7010294666)
- EXCEL BLADES Sanding Stick Belts #120 Grit Replacement Sanding Belt 5pcs, 6pk (55680)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, SF, P400G, PK100 (66261131539)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5 in Dia, PK50 (66261183916)
- NORTON ABRASIVES SAND DISC 5"" 40G 35PK (7660768460)
- NORTON ABRASIVES SNDNG DISC 5"" 220G 25PK (7660704057)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80 Grit, PK50 (77696007770)
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P180G, PK100 (66261131562)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 7 in., Med, AlO (62023)
- Norton Abrasives Hook & Loop Sanding Discs