Hook-and-Loop Sanding Disc, Zirconia Alumina, 36 Grit, Coated Type, BlueFire H875P
Mfr # 66261123593
Zoro # G508655969
product price: $119.99
/pk 25, $4.80/ea
Free Shipping & Returns
Key Features
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Series
BlueFire H875P
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261123593
Zoro #
G508655969
UPC #
662611235938
Country of Origin
United States
Dimensions
Overall Diameter
8 in
Details
Item
Hook-and-Loop Sanding Disc
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Grit
36
Abrasive Type
Coated
Series
BlueFire H875P
Backing Material
Paper
Color
Blue
Backing Weight
E
Coating Coverage
Open
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Paper, Backing Weight E, Coating Coverage Open, Grade Extra Coarse, Grit 36, Overall Diameter 8 in, Series BlueFire H875P, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.