Hook-and-Loop Sanding Disc, Aluminum Oxide, P800 Grit, Coated Type, Q175
Mfr # 77696088713
Zoro # G608656026
product price: $101.99
/eaSold in multiples of 50 for $5,099.50
Free Shipping & Returns
Key Features
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77696088713
Zoro #
G608656026
UPC #
776960887134
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Grade
Ultra Fine
Abrasive Material
Aluminum Oxide
Grit
P800
Abrasive Type
Coated
Coating Coverage
Open
Number of Vacuum Holes
Non-Vacuum
Item
Hook-and-Loop Sanding Disc
Series
Q175
Resistance Properties
Tear
Backing Material
Film
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight Not Applicable, Coating Coverage Open, Grade Ultra Fine, Grit P800, Overall Diameter 6 in, Series Q175, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.