Zoro Homepage

Hook-and-Loop Sanding Disc, Ceramic, P500 Grit, Coated Type, Dry Ice A975

  • Mfr # 63642506202

  • Zoro # G808656048


product price: $70.49
/ea
Sold in multiples of 50 for $3,524.50

Key Features

Grade
Super Fine
Abrasive Material
Ceramic
Grit
P500
Abrasive Type
Coated
Series
Dry Ice A975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642506202
Zoro #
G808656048
UPC #
636425062028
Country of Origin
Canada

Dimensions

Overall Diameter
6 in

Details

Item
Hook-and-Loop Sanding Disc
Grade
Super Fine
Abrasive Material
Ceramic
Grit
P500
Abrasive Type
Coated
Series
Dry Ice A975
Number of Vacuum Holes
Non-Vacuum
Backing Weight
B
Backing Material
Paper
Resistance Properties
Load, Tear
Coating Coverage
Open

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grade Super Fine, Grit P500, Overall Diameter 6 in, Series Dry Ice A975, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.