MA Cyclonic 2-3/4inx13Yd V05 Perf RL P120

  • Mfr # 63642506114

  • Zoro # G212335928


product price: $54.45
/ea

Key Features

Backing Material
Anti-Loading Paper
Abrasive Type
Coated
Series
A975
Color
Blue
Overall Width
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63642506114
Zoro #
G212335928
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2-3/4 in
Overall Length
13 yd

Details

Grit
P120
Backing Material
Anti-Loading Paper
Abrasive Type
Coated
Series
A975
Color
Blue
Attachment Type
Hook and Loop
Application
Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Grade
Medium
Abrasive Material
Ceramic Alumina

Description

2-3/4inX13YD 120G MAC NORGRIP SHEET ROLL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.