Masonry Cut Whl 4.5X1/16

  • Mfr # 07660701621

  • Zoro # G706696757


product price:  $10.29
/ea

Key Features

Abrasive Material
Silicon Carbide
Thickness
1/16 in
Arbor Hole Size
7/8 in
Max. RPM
13580
Abrasive Wheel Diameter
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07660701621
Zoro #
G706696757
UPC #
76607016218
Country of Origin
China

Dimensions

Thickness
1/16 in
Arbor Hole Size
7/8 in
Abrasive Wheel Diameter
4-1/2 in

Details

Abrasive Material
Silicon Carbide
Max. RPM
13580
Abrasive Wheel Type
Type 01/41

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.