This item is Discontinued.

Norton Abrasives Mini Flap Disc, Medium, 60 Grit, 3" dia. 66261132109

Mini Flap Disc, Medium, 60 Grit, 3" dia. (Discontinued)

  • Mfr # 66261132109
  • Zoro # G5900155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261132109
Zoro #
G5900155
UPC #
662611321099
Country of Origin
United States

Dimensions

Disc Dia.
3"
Mounting Size
QC TR
Disc Diameter
3 in
Mounting Hole Size
QC TR

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 3
Grade
Medium
Grit
60
Series
Not Rated
Abrasive Type
Coated
Packaged In
Carton
Operating Speed (RPM)
30000 RPM
Abrasive Grade
Medium
Disc Backing Material
Cloth
Abrasive Disc Type
Type 27
Item
Flap Disc
Abrasive Grit
60
Backing Weight
X
Max. RPM
30,000
Backing Material
Cloth

Description

Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Series Not Rated, Backing Material Cloth, Backing Weight X, Grit 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.