Shop NORTON ABRASIVES
See all product information
Create Account
Norton 4.5 in. Aluminum Oxide Center Mount F226/F240 Fiber Disc 50 Grit Coarse 25 pk
- Mfr # 07660702046
- Zoro # G100536567
product price:
$
25.59
/ea
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Disc Attachment Type
Center Mount
Max. RPM
11000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07660702046
- Zoro #
- G100536567
- UPC #
- 076607020468
- Country of Origin
- United States
- Abrasive Material
- Aluminum Oxide
- Grit
- 50
- Abrasive Type
- Coated
- Grade
- Coarse
- Disc Attachment Type
- Center Mount
- Max. RPM
- 11000
- Backing Material
- Fiber
- Fits Hole
- 7/8 In.
Dimensions
- Diameter
- 4-1/2 in.
Description
Armed with a versatile, multi-purpose aluminum oxide abrasive, this Metal F240 coarse grit fiber disc delivers consistent results in a variety of applications when you need to keep initial costs to a minimum. Pair this handy disc with your right-angle grinder or pistol-grip air sander to bevel, blend, debur and remove stock from a wide range of materials, including aluminum, cast iron, titanium, super alloys and 300- and 400-series stainless. The full-resin bond and heavy fiber backing provide strength, durability and resistance to tearing.
- • Versatile, multi-purpose aluminum oxide abrasive provides consistent performance on numerous materials and small jobs
- • Heavier fiber backing for additional strength and tear resistance
- • Good coarse grit choice for right angle grinder beveling, blending, deburring and stock removal, when performance is not measured and low initial price is a key purchasing criterion
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.