Shop NORTON ABRASIVES

Norton 5-1/4 in. L X 3-3/4 in. W 80 Grit Aluminum Oxide Mouse Sandpaper 5 pk

  • Mfr # 7660702317

  • Zoro # G306004020


product price:  $11.65
/pk 5, $2.33/ea

Key Features

Grit
80
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Width
3-3/4 in
Length
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7660702317
Zoro #
G306004020
UPC #
-
Country of Origin
Canada

Dimensions

Width
3-3/4 in
Length
5-1/4 in

Details

Grit
80
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Grade
Coarse
Abrasive Type
Coated
Attachment Type
Hook & Loop

Description

Keep your commercial or home workspace clean when using the MultiSand A290 coarse grit detail iron shape hook and loop vacuum sheet. The sheet features vacuum holes and a No-Fil coating for reduced loading and a clean work environment as well as a resistance to tearing due to its C-weight backing. With a P-graded aluminum oxide abrasive, it makes fast cuts, has increased life and produces consistent results on your hardwood and softwood profiles, moldings and contoured surface projects.


  • • P-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
  • • Durable heavy-duty C-weight backing provides edge-tear resistance
  • • No-Fil coated for reduced loading plus vacuum holes for a cleaner working environment
  • • Good choice for moderate material removal
  • • Coarse grit for paint, varnish and rust removal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.