
Norton A275 NorGrip 2-3/4in x 16-1/2in Body File Sheets - P150B, 50PK
Mfr # 66261131643
Zoro # G512336502
product price:Â $90.49
/pk 50, $1.81/eaKey Features
Backing Material
Anti-Loading Paper
Width
2-3/4 in
Length
16-1/2 in
Grade
Very Fine
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66261131643
Zoro #
G512336502
UPC #
-
Country of Origin
Canada
Dimensions
Width
2-3/4 in
Length
16-1/2 in
Details
Grit
P150
Backing Material
Anti-Loading Paper
Grade
Very Fine
Color
Tan
Application
Collision Repair, Energy and Environment, Home and Leisure, Manufacturing and Industry, Medical Industry, Transportation
Abrasive Material
Aluminum Oxide
Attachment Type
Hook and Loop
Description
Norton A275 is proven sandpaper technology 30% - 50% faster cut rate,Premium B-weight latex reinforced paper backing,Superior bond system optimizes grain adhesion and improves cut life, Heat Treated Grain, Waterbased no-fil stearate
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.