Norton Blaze File Belts - 1/2in x 18in - 120 Grit, 5PK
- Mfr # 77696069246
- Zoro # G412337265
product price:Â
$
19.75
/pk of 5, $3.95/ea
Key Features
Width
1/2 in
Length
18 in
Abrasive Material
Premium Ceramic Alumina
Grit
120
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77696069246
- Zoro #
- G412337265
- UPC #
- -
- Country of Origin
- United States
- Abrasive Material
- Premium Ceramic Alumina
- Grit
- 120
- Grade
- Medium
- Series
- R980P
- Color
- Orange
- Backing Material
- Polyester
- Application
- Collision Repair, Energy and Environment, Manufacturing and Industry, Medical Industry, Metal Fabrication/Welding, Transportation
Dimensions
- Width
- 1/2 in
- Length
- 18 in
Description
Norton Blaze Portable File Belts are designed to be used for spot weld and hem flange removal, as well as grinding in other tight areas. Norton SG ceramic alumina grain, Y-wt. Polyester Cloth Backing, Aggressive Cut and extended cut life
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.