Shop NORTON ABRASIVES
See all product information
Norton Clamp & Sand 5-1/2 in. L X 4-1/2 in. W 220 Grit Aluminum Oxide 1/4 Sheet Sandpaper 6 pk
Mfr # 7660705441
Zoro # G106004268
product price: $7.15
/pk 6, $1.19/ea
Sold in multiples of 2 for $14.30
Key Features
Grit
220
Abrasive Meterial
Aluminum Oxide
Backing Material
A-wt. Paper, C-wt. Paper
Width
4-1/2 in.
Length
5-1/2 In.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7660705441
Zoro #
G106004268
UPC #
-
Country of Origin
Canada
Dimensions
Width
4-1/2 in.
Length
5-1/2 In.
Details
Grit
220
Abrasive Meterial
Aluminum Oxide
Backing Material
A-wt. Paper, C-wt. Paper
Grade
Very Fine
Backing Weight
A Weight, C Weight
Abrasive Type
Coated
Attachment Type
Machine Dependent
Description
The MultiSand A212/A215 finegrit paper cut sheet makes dry sanding a cinch, whether you're at home or on the job site. Enjoy aggressive cutting action, whatever the task, thanks to this sheet's open-coat, P-graded aluminum oxide grain. With an A and C-weight backing, the sheet is an ideal choice for general purpose hand sanding, as well as light mechanical applications. Remove old paint and sand wood, metal, plastic and fiberglass or attach this sheet to a sanding block for precise surface finishing.
- • P-graded, aluminum oxide grain, open-coat provides aggressive cutting action for all dry sanding applications
- • A-weight and C-weight backing for hand sanding and light mechanical applications
- • Use for general purpose hand or machine sanding wood, metal, plastic and fiberglass, as well as removing old paint
- • Attach to a sanding block as a good choice for final finishing
- • 100-220 grit for intermediate to finish sanding
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.