
Norton Clipper 4.5 in. D X 5/8-11 in. Classic Grinding Wheel
Mfr # 70184609142
Zoro # G806601569
product price: $7.59
/eaKey Features
Abrasive Wheel Diameter
4-1/2 in
Abrasive Wheel Type
Type 27
Thickness
1/8 in
Max RPM
13580
Style
Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70184609142
Zoro #
G806601569
UPC #
701846091428
Country of Origin
China
Dimensions
Abrasive Wheel Diameter
4-1/2 in
Thickness
1/8 in
Arbor Size
5/8
Details
Abrasive Wheel Type
Type 27
Max RPM
13580
Style
Classic
Item
Grinding Wheel
Primary Material Application
300 Series Stainless, 400 Series Stainless, Brass, Concrete, Copper, Fiberglass/Composites, Hard Carbon Steel, Masonry, Natural Stone, Soft Carbon Steel, Tile
Abrasive Material
Aluminum Oxide/Silicon Carbide
Description
The New Norton Clipper Classic multi-material cutting and grinding wheel's innovative technology eliminates the need for specialty abrasive products. They cut and grind all types of materials including meta-inox, stone, aluminum, PVC, ceramic and tiles and at the same time save you time and money.
- • Provides a good value, performance and economical initial price point are ideal for end user who needs to get the job done
- • No lost time due to wheel changing
- • Ultra-thin reinforced straight wheel for cutting-off only applications on right angle grinder where minimum material loss is desired
- • 0
- • 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.