
Norton Clipper 7 in. D X 5/8-11 in. Classic Cup Wheel
Mfr # 70184682595
Zoro # G106436533
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Abrasive Wheel Diameter
7 in
Arbor Hole Size
5/8"-11
Max. RPM
8730
Number of Segments
22
Bond Type
Brazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70184682595
Zoro #
G106436533
UPC #
701846825955
Country of Origin
China
Dimensions
Abrasive Wheel Diameter
7 in
Arbor Hole Size
5/8"-11
Segment Height
0.21 in
Details
Max. RPM
8730
Number of Segments
22
Bond Type
Brazed
Dry/Wet
Dry
Description
This Norton Clipper Classic cup grinder is available in a range of sizes and segment designs for optimum performance by life or by speed. Ideal for leveling all types of masonry materials, brick, block, concrete, and stone. Strategically placed hole designs help ventilate dust from the surface extending the life of the cups.
- • Double row cup grinders provide long life and smooth finish
- • Consistent performance - low initial price point
- • Double row cup wheels are an excellent and economical way to grind a variety of hard materials such as concrete and stone and masonry
- •
- • 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.