Shop NORTON ABRASIVES
See all product information
Create Account
Norton Clipper 7 in. D X 5/8-11 in. Zirconia Alumina/X-Wt Cotton Flap Disc 60 Grit 1 pk
- Mfr # 70184609167
- Zoro # G906596321
product price:
$
16.15
/ea
Key Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Backing Material
Fiberglass
Abrasive Material
Zirconia Alumina
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70184609167
- Zoro #
- G906596321
- UPC #
- 701846091671
- Country of Origin
- China
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Backing Material
- Fiberglass
- Abrasive Material
- Zirconia Alumina
- Grade
- Coarse
- Grit
- 60
- Maximum Operating Speed
- 8600 rpm
- Bond Type
- Resin
- Attachment Type
- Arbor
Dimensions
- Overall Diameter
- 7 in
- Arbor Size
- 5/8
Description
Count on the Clipper Classic fiberglass flap disc for top-notch deburring and stock removal. This Type 27 disc has a fiberglass and resin backing plate that makes it a durable yet lightweight option for your right-angle grinder. Along with absorbing vibration well, the disc provides a good cut rate with its premium zirconia grain and long life with it's firm polyester back.
- • For right angle grinder machines
- • Smooth running T27 flat design is best on flat surfaces and best choice for blending and finishing
- • Use for beveling, blending, deburring and stock removal
- • Coated abrasive type and arbor thread attachment
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.