Shop NORTON ABRASIVES
See all product information
Create Account
Norton Clipper 7 in. D X 7/8 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk
- Mfr # 70184601468
- Zoro # G406601518
product price:
$
9.25
/ea
Key Features
Overall Diameter
7 in
Overall Thickness
1/16 in
Primary Material Application
400 Series Stainless, Hard Carbon Steel, Soft Carbon Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
8600 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70184601468
- Zoro #
- G406601518
- UPC #
- 701846014687
- Country of Origin
- China
- Item
- Cut-Off Wheel
- Primary Material Application
- 400 Series Stainless, Hard Carbon Steel, Soft Carbon Steel
- Abrasive Material
- Aluminum Oxide
- Maximum Operating Speed
- 8600 rpm
- Arbor Type
- Type 27/42
- Style
- Classic
Dimensions
- Overall Diameter
- 7 in
- Overall Thickness
- 1/16 in
- Arbor Size
- 7/8"
Description
When you need to cut through 400 series stainless steel, hard-carbon steel or soft-carbon steel on the construction site, this Clipper Classic A AO Type 27/42 cutting wheel is the right choice for your right-angle grinder. With full fiberglass reinforcement and high-quality aluminum oxide, this wheel delivers straight, stable cuts quickly while offering a long life span and a competitive price.
- • Quality aluminum oxide abrasive designed for cutting alloys, steels and ferrous metals
- • High performance bond designed for extremely fast cut while retaining excellent wheel life
- • Competitive initial price point is ideal for end user unable to measure performance
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.