Norton Hook & Sand 5 in. Aluminum Oxide Hook and Loop A290 Sanding Disc 120 Grit Medium 25 pk

  • Mfr # 7660704060

  • Zoro # G105915657


product price:  $21.29
/pk 25, $0.85/ea

Key Features

Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Max. RPM
15000
Disc Attachment Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7660704060
Zoro #
G105915657
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
5 in.

Details

Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P120
Abrasive Type
Coated
Max. RPM
15000
Disc Attachment Type
Hook & Loop
Backing Material
C-wt. Anti Loading Paper
Number of holes
8

Description

Keep your workshop clean with the dust-collecting power of vacuum holes on the A290 medium grit paper H&L vacuum disc. Minimal loading due to the No-Fil water-based stearate coating and open-coat design increase the life of the disc and P-graded aluminum oxide abrasive delivers a fast cut rate and consistent finishes. Maintain flexibility with the unique fiber-reinforced, C-weight, latex-saturated backing, which boosts tear strength while remaining flexible. Set up for dry sanding and finishing jobs quickly with the hook and loop back. Suitable for aluminum, fiberglass, composites and wood, this disc offers versatility and reliable performance.


  • • P-graded aluminum oxide abrasive provides increased life, fast cut rate, consistent finish
  • • Unique fiber reinforced, flexible C-weight latex saturated backing increases tear strength while retaining flexibility
  • • Water-based stearate, no-fil coating, open coat and vacuum holes minimize loading and maximize dust collection and life
  • • Good choice and value for medium grit dry sanding and finishing all materials
  • • 5 inch and 8 inch universal vacuum hole
  • • Pressure sensitive adhesive and linked disc roll format allow easy application, removal and dispensing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.