Shop NORTON ABRASIVES
See all product information
Create Account
Norton ProSand 11 in. L X 9 in. W 320 Grit Aluminum Oxide Sandpaper 20 pk
Mfr # 7660768166
Zoro # G005915399
product price:
$
19.59
/pk of 20, $0.98/ea
Key Features
Grit
320
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Width
9 in
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7660768166
- Zoro #
- G005915399
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 9 in
- Length
- 11 in
Details
- Grit
- 320
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- Paper
- Grade
- Extra Fine
- Abrasive Type
- Coated
Description
With a water-based, non-pigmented stearate coating that offers an open coat with excellent resistance to loading and clogging, this ProSand A259PS fine grit paper sheet is made without color dye to prevent color transfer. The premium, heat-treated abrasive cuts faster and lasts longer than 3X technology and the latex saturation, fiber reinforcement and increased weight offer tear resistance and grain retention while still being flexible enough to fold. Use this sandpaper to finish and prepare the surfaces of hard and soft carbon steels, soft metals, titanium, super alloys, hard and soft woods, fiberglass and composites.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than 3X technology
- • Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- • Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- • With no color dye for zero color transfer, use this sandpaper as a best choice for finishing and surface
- •