Shop NORTON ABRASIVES
See all product information
Create Account
Norton WallSand 11-1/4 in. L X 4-3/16 in. W 100 Grit Silicone Carbide Drywall Sandpaper 25 pk
- Mfr # 7660704746
- Zoro # G806004513
product price:
$
16.49
/pk of 25, $0.66/ea
Key Features
Abrasive Meterial
Aluminum Oxide; Silicon Carbide
Backing Material
Paper
Width
4-3/16 in
Length
11-1/4 in
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7660704746
- Zoro #
- G806004513
- UPC #
- -
- Country of Origin
- Canada
- Grit
- 100
- Abrasive Meterial
- Aluminum Oxide; Silicon Carbide
- Backing Material
- Paper
- Grade
- Medium
- Abrasive Type
- Coated
Dimensions
- Width
- 4-3/16 in
- Length
- 11-1/4 in
Description
Complete surface finishing jobs on drywall and plaster with the WallSand A221 medium grit paper cut sheet. Use these cut sheets with a sanding block to remove light to moderate material buildup prior to painting walls and ceilings, or use them for hand-sanding tasks. The aluminum oxide grain gently sands surfaces to achieve an even finish.
- • Top-quality aluminum oxide grain produces shallow scratch pattern for improved surface finish on walls and ceilings
- • Lighter weight backing delivers excellent flexibility for demanding jobs
- • For sanding drywall compound and patching plaster prior to priming
- • Die-cut sheet to fit your sanding block or back-up pad as a good choice for heavy material removal
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.