Shop NORTON ABRASIVES
See all product information
Create Account
Norton ProSand 4-1/2 in. L X 4-1/2 in. W 100 Grit Aluminum Oxide Sanding Sheet 4 pk
- Mfr # 7660768184
- Zoro # G405915401
product price:
$
8.99
/pk of 4, $2.25/ea
Key Features
Abrasive Meterial
Aluminum Oxide
Backing Material
C-wt. Anti Loading Paper
Width
4-1/2 in.
Length
4-1/2 In.
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7660768184
- Zoro #
- G405915401
- UPC #
- -
- Country of Origin
- Canada
- Grit
- P100
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- C-wt. Anti Loading Paper
- Grade
- Medium
- Backing Weight
- C Weight
- Abrasive Type
- Coated
- Attachment Type
- Pressure Sensitive Adhesive
Dimensions
- Width
- 4-1/2 in.
- Length
- 4-1/2 In.
Description
Quicken your sanding cuts with the long-lasting ProSand A259PS medium grit paper PSA cut sheet. The sheet eliminates color transfer risk and minimizes clogging and loading due to its non-pigmented, water-based stearate open coat. The heat-treated abrasive improves its life span and the fiber-reinforced, latex-saturated backing maximizes grain retention and minimizes tears, while staying flexible for folding. Pre-cut for easy use on sanding blocks, this sheet offers consistent results when working with woods, metals, fiberglass and composites.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- • Increased backing weight, fiber-reinforcement and latex saturation offers better grain retention and tear-resistance yet is highly flexible for easy folding and unfolding
- • Non-pigmented, water-based stearate (anti-clog) coating, open coat for best resistance to clogging and loading during sanding
- • With no color dye for zero color transfer, stick this pre-cut sheet to a sanding block as a best choice for heavy material removal
- • Medium (100) grit for moderate to light removal and stripping.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.