Norton ProSand 5 in. Zirconia Alumina Hook and Loop H831 Sanding Disc 60 Grit Coarse 2 pk
- Mfr # 7660703233
- Zoro # G205915403
Key Features
Specifications
Product Information
- MFR #
- 7660703233
- Zoro #
- G205915403
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 5 in.
Details
- Abrasive Material
- Zirconia Alumina
- Grit
- 60
- Abrasive Type
- Coated
- Grade
- Coarse
- Fits Hole
- 11/16 In.
- Backing Material
- F-wt. Paper
- Disc Attachment Type
- Hook & Loop
- Max. RPM
- 15000
Description
Create a cleaner working environment when you use the ProSand Multi-Air Cyclone H831 coarse grit center hole vacuum disc to blend, sand or dry strip aluminum, fiberglass and composites, as well as hard and soft woods. Long-lasting, self-sharpening zirconia alumina grain works with the disc's spiral-hole vacuum design to remove material as you work, while the tear-resistance of the sturdy and flexible E-weight hook and loop paper backing provides durability. An anti-static coating and open coat make this disc ideal for applications in which you need an aggressive cut and loading is a potential problem.
- • Multi-air cyclonic precision laser-cut, spiral-hole vacuum design remove material consistently throughout the life of the disc while maximizing dust extraction for a cleaner
- • Strong, yet flexible E-weight paper backing is tear-resistant
- • Antistatic coating and open coat for applications where loading is a problem and aggressive cut is needed
- • Exceptional choice for coarse grit open coat, dry stripping, blending and sanding aluminum, fiberglass, composites, hard woods and soft woods applications
- • For moderate removal and stripping
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.