Norton ProSand 5 in. Zirconia Alumina Hook and Loop Sanding Disc 60 Grit Coarse 50 pk

  • Mfr # 7660768329

  • Zoro # G505915615


product price:  $42.89
/pk 50, $0.86/ea

Key Features

Abrasive Material
Zirconia Alumina
Abrasive Type
Coated
Grade
Coarse
Diameter
5 in.
Disc Attachment Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7660768329
Zoro #
G505915615
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 in.

Details

Abrasive Material
Zirconia Alumina
Grit
60
Abrasive Type
Coated
Grade
Coarse
Disc Attachment Type
Hook & Loop
Backing Material
F-wt. Paper
Max. RPM
15000
Number of holes
8

Description

Featuring tough zirconia alumina that sharpens itself during use, this ProSand H831 coarse grit paper H&L vacuum disc is ideal for coarse grit blending, stripping and sanding. The E-weight paper back is flexible yet strong and tear resistant, the hook and loop backing offers simple, straightforward disc replacement and the anti-static coating and open coat deliver an aggressive cut on applications that have problems with loading. Place this paper H&L vacuum disc in your right-angle grinder or random orbital sander to work on fiberglass, composites, wood and aluminum.


  • • Durable self-sharpening zirconia alumina grain
  • • Strong, yet flexible E-weight paper backing is tear-resistant
  • • Antistatic coating and open coat for applications where loading is a problem and aggressive cut is needed
  • • Exceptional choice for the most demanding medium grit sanding and finishing lightweight paper disc sanding applications; hook and loop back for easy disc mounting and changing
  • • 5 and 8 inch Universal vacuum hole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.