Shop NORTON ABRASIVES
See all product information
Create Account
Norton ProSand 9 in. L X 3 in. W Aluminum Oxide 220 Grit Very Fine 1/3 Sheet Sander
Mfr # 07660768534
Zoro # G005297822
product price:
$
8.79
/ea
Key Features
Backing Material
Paper
Width
3 in
Length
9 in
Grade
Fine
Backing Weight
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 07660768534
- Zoro #
- G005297822
- UPC #
- 076607685346
- Country of Origin
- Canada
- Item
- Sanding Sheet
- Grit
- 220
- Backing Material
- Paper
- Grade
- Fine
- Backing Weight
- B
- Color
- Blue
- Abrasive Material
- Aluminum Oxide
- For Use On
- Stainless Steel, Aluminum, Brass, Bronze, Fiberglass, Carbon Steel, Wood, Titanium, Glass
Description
Featuring an undyed surface that doesn't transfer colors, this ProSand A259PS coarse grit paper cut sheet is excellent for heavy material removal. With a premium heat-treated abrasive, this paper cut sheet lasts longer and cuts faster than older technology. A non-pigmented, water-based stearate coating resists clogs and loading and the increased backing weight, latex saturation and fiber-reinforcement promote grain retention and resist tears while still being flexible enough for easy folding and unfolding.
- • Premium heat-treated abrasive offers faster cut and longer sanding life than former technology
- • Easy to use
- • Durable construction
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.