Shop NORTON ABRASIVES
See all product information
Norton SandWet 11 in. L X 9 in. W 1500 Grit Aluminum Oxide Waterproof Sandpaper 5 pk
Mfr # 7660748053
Zoro # G705915644
product price: $10.29
/pk 5, $2.06/eaKey Features
Abrasive Meterial
Silicon Carbide
Backing Material
B-wt. Waterproof Paper
Width
9 in.
Length
11 In.
Grade
Ultra Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7660748053
Zoro #
G705915644
UPC #
-
Country of Origin
Brazil
Dimensions
Width
9 in.
Length
11 In.
Details
Grit
1500
Abrasive Meterial
Silicon Carbide
Backing Material
B-wt. Waterproof Paper
Grade
Ultra Fine
Backing Weight
B Weight
Abrasive Type
Coated
Attachment Type
Machine Dependent
Description
Use the Black Ice T401 fine grit paper waterproof sheet and its strong resin bond for wet applications. The JIS graded ultra fine silicon carbide abrasive and durable B-weight waterproof latex paper backing means you get the finish you expect from a fine grit, with a resistance to curling due to humid conditions. The paper works well on finishing metal projects such as stainless steels, aluminum, brass, bronze, titanium, super alloys and soft carbon steels as well as wood, fiberglass and composites.
- • P-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
- • Strong, waterproof C-weightbacking is ideal for more aggressive applications; resists chipping and cracking
- • High-strength B-weight waterproof latex paper backing isextremely flexible, environmentally stable, and resists humidity-caused curling
- • Use this waterproof sandpaper as a best choice for finishing applications
- • 1000-2500 grit for ultra fine finishing and polishing.
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.