Norton SandWet 11 in. L X 9 in. W 600 Grit Aluminum Oxide Waterproof Sandpaper 5 pk
- Mfr # 7660748058
- Zoro # G605915522
Key Features
Specifications
Details
- MFR #
- 7660748058
- Zoro #
- G605915522
- UPC #
- -
- Country of Origin
- Canada
- Grit
- 600
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- B-wt. Waterproof Paper
- Grade
- Ultra Fine
- Backing Weight
- B Weight
- Abrasive Type
- Coated
- Attachment Type
- Machine Dependent
Dimensions
- Width
- 9 in.
- Length
- 11 In.
Description
Rely on the SandWet T280 fine grit paper sheet to provide a fast cut rate and a smooth, consistent result. Ideal in wet, oil or dry sanding applications of varnish, enamel, primer, lacquer and sealers, the cut sheet resists curling when exposed to humidity for enhanced longevity. This paper waterproof sheet offers an excellent option for sanding and finishing hard and soft woods in combination with a sanding block or for hand sanding applications. The P-graded aluminum oxide abrasive and rugged waterproof C-weight backing stand up to tough sanding applications without cracking or chipping.
- • P-graded aluminum oxide abrasive for increased life, fast cut rate, consistent finish
- • Strong, waterproof C-weightbacking is ideal for more aggressive applications; resists chipping and cracking
- • High-strength B-weight waterproof latex paper backing isextremely flexible, environmentally stable and resists humidity-caused curling
- • Use this waterproof sandpaper as a best choice for finishing applications
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.