Norton WallSand 11-1/4 in. L X 4-3/16 in. W 80 Grit Silicon Carbide Sanding Sheet 5 pk
- Mfr # 07660701887
- Zoro # G800536287
product price:
$
9.89
/ea
Key Features
Abrasive Meterial
Aluminum Oxide
Backing Material
Paper
Width
4-3/16 in
Length
11-1/4 in
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660701887
- Zoro #
- G800536287
- UPC #
- 76607032539
- Country of Origin
- Canada
Dimensions
- Width
- 4-3/16 in
- Length
- 11-1/4 in
Details
- Grit
- 80
- Abrasive Meterial
- Aluminum Oxide
- Backing Material
- Paper
- Grade
- Coarse
- Abrasive Type
- Coated
Description
Choose the WallSand A412 coarse grit paper cut sheet for heavy removal applications on drywall. Designed for use with a sanding block or for hand sanding, this coarse grit cut sheet offers a P-graded hard silicon carbide abrasive that provides sharp, efficient cutting action. A durable D-weight backing lends excellent strength and longevity to this rugged cut sheet. Appropriate for home and leisure uses as well as professional applications, the A412 cut sheet is the ideal choice for achieving a smooth drywall surface prior to paint application.
- • P-graded, hard silicon carbide abrasive provides sharp cut, excellent finishing
- • Heavy-duty d-wt backing for tear resistance, durable
- • For hand and machine sanding of drywall compound
- • Die-cut sheet to fit your sanding block or back-up pad as a good choice for heavy material removal
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.