Norton WHITE POLYCOATED MASKING PAPER 12inx750', 3PK

  • Mfr # 63642500403

  • Zoro # G612341710


product price: $183.99
/pk 3, $61.33/ea
Free Shipping & Returns

Key Features

Material
Polycoated Paper
Color
White
Nominal Length
750 ft
Nominal Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63642500403
Zoro #
G612341710
UPC #
-
Country of Origin
United States

Dimensions

Nominal Length
750 ft
Nominal Width
12 in

Details

Material
Polycoated Paper
Color
White

Description

Premium white masking paper is corona-treated so paint wont flake off, poly coated to protect against bleed-through and has a built-in Norton Paint Check for convenience. Conforms well and holds tight curves without tearing, bleed-resistant, Corona treated allowing paint to stick and not flake-off

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.