Shop All Adhesive Discs
Norton Abrasives
PSA Sanding Disc, AlO, Cloth, 12 In, 80 Grit
Mfr # 66261136615
Zoro # G2934102
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 12"
- Grit 80
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Medium
Product Information
- Brand Norton Abrasives
- MFR # 66261136615
- Zoro # G2934102
- UPC # 662611366151
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 12" |
Disc Diameter | 12" |
Overall Diameter | 12 in |
Details
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Grit 80, Overall Diameter 12 in, Product Type PSA Disc, Series R228, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size (23322)
- CGW ABRASIVES Contaminant-Free Premium XL Coated Abrasive Flap Disc, 6 in Dia, 7/8 in Center Hole, 60 Grit, Medium (53044)
- PFERD 1/2" Dia. Hand Tube Brush - Nylon Fill, 3" Brush Part (89580)
- NORTON ABRASIVES Grinding Wheel, I Hardness, 80Grit Surface (66253044425)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P150G, AlO (66261131478)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P320G, AlO (66261131473)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P220GSC (66254487442)
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P400G, AlO (66261131488)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P150G, AlO (66261131461)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4 (07660701815)
- ARC ABRASIVES PSA Sanding Disc, ZircAlO, Cloth, 16in, 40G (30535ZA)
- Norton Abrasives Adhesive Discs