Zoro Homepage

PSA Sanding Disc Roll, 6 in Dia, P60 G

  • Mfr # 78072748553

  • Zoro # G202582592


product price: $58.79
/ea

Key Features

Overall Width
6 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78072748553
Zoro #
G202582592
UPC #
780727485532
Country of Origin
Canada

Dimensions

Overall Width
6 in
Disc Diameter
6 in
Overall Diameter
6 in

Details

Item
PSA Sanding Disc Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
P60
Backing Material
Paper
Backing Weight
C
Series
A296
Color
Gold
Vacuum Hole Design
Non-Vacuum
Discs per Roll
100
Rolls/Case
4
Abrasive Grade
Coarse
Disc Backing Material
Paper
Abrasive Grit
60 / P60
Product Type
PSA Disc Roll
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit P60, Overall Diameter 6 in, Product Type PSA Disc Roll, Series A296, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.