This item is Discontinued.

Norton Abrasives Quick Change Disc, 1 In D, Grit 150, TS 66254482335

Quick Change Disc, 1 In D, Grit 150, TS (Discontinued)

  • Mfr # 66254482335
  • Zoro # G5188531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66254482335
Zoro #
G5188531
UPC #
662544823356
Country of Origin
Mexico

Dimensions

Disc Dia.
1"

Details

Item
Quick Change Disc
Attaching System
Turn-On/Off
Grit
150
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Rapid Prep
Backing Material
Paper
Backing Weight
B
Max. RPM
40,000
Attachment Type
Quick Change
Color
Blue

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Grade Very Fine, Grit 150, Series Rapid Prep, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.